This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Set of bits for Torx®, 1/4 inch square drive 9 pieces, Type: 1/4

Article no.: 630910 1/4

Select article variation and quantity

Type Set price 9 Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9
Square drive 1/4 inch
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification & Classification

Article number 630910 1/4
Manufacturer number 630910 1/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For internal Torx® screws with thread M2.5 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Bits for Torx®: 9 pcs. No. 631805
size TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart