{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | chromium alloy steel | |
| Overall length L | 70 mm | |
| Version | straight | |
| Type of handle | standard handle | |
| Width across flats, for hexagon head screws | 4 mm | |
| Type of product | spanner | |
| Surface | chromium-plated over nickel; round finish | |
| Drive | handle | |
| Output drive | for hexagon head screws | |
| Content | single part |
| Article number | 612200 4 | |
| EAN / GTIN | 4018754018550 | |
| Manufacturer number | 40060404 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |