{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| Type of product | tilting containers | |
| Fork insertion slots | yes | |
| Number of wheels | 4 | |
| Number of castors with parking brake | 2 | |
| Number of fixed wheels without parking brake | 2 | |
| Wheel ⌀ | 200 mm | |
| Material of wheel | TPE | |
| Bucket length | 1,214 mm | |
| Bucket height | 708 mm | |
| Length | 1,374 mm | |
| Width | 730 mm | |
| Bucket width | 669 mm | |
| Height | 1,072 mm | |
| Filling edge height with rollers | 733 mm | |
| Load capacity | 750 kg | |
| Volume | 450 l | |
| Tipping mechanism | manual | |
| Characteristics | tipping prevention; welded oil-tight |
| Article number | 4702 | |
| EAN / GTIN | 4017976047027 | |
| Manufacturer number | 4702 | |
| L-Number | L90070 61 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |