{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | cable tie gun | |
| Content | single part | |
| Total weight | 310 g | |
| Characteristics | cutting function | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | red | |
| Suitable for | cable tie | |
| Max. width, cable tie | 9 mm | |
| Material | steel | |
| Surface | painted | |
| Manufacturing processes | forged | |
| Overall length L | 190 mm |
| Article number | 455B | |
| EAN / GTIN | 3148516241047 | |
| Manufacturer number | 455B | |
| L-Number | L60130 11 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |