{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ± measuring range | 1500 µm | |
| Scale divisions | 50 µm | |
| Gauging force | 1 N | |
| Free stroke | 0.3 mm | |
| Clamping shank ⌀ h6 | 8 mm | |
| Measurement technology | analogue | |
| Length | 95 mm | |
| Width | 63 mm | |
| Height | 20 mm | |
| Packaging | sturdy box | |
| Type of product | Precision dial comparators |
| Article number | 434674 1500/50 | |
| EAN / GTIN | 4059192013998 | |
| Manufacturer number | 4330000 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |