{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 863 | |
| Measuring range | 75 mm - 100 mm | |
| Scale divisions | 0.001 mm | |
| Error limit | 5 µm | |
| Spindle ⌀ | 6.5 mm | |
| Spindle pitch | 0.5 mm | |
| IP Index of Protection | IP 54 | |
| Measurement technology | digital | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 357 | |
| Type of product | External tube micrometer |
| Article number | 421490 75-100 | |
| Manufacturer number | 421490 75-100 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |