{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Fiberscheibe vulkanisiert BASIC | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Grinding media backing | vulcanised fibre | |
| Contents unit | pieces | |
| Type of product | fibre disc | |
| Suitable for material | aluminium; wood; steel | |
| Material group | multi-material | |
| Standard | EN 13743 |
| Article number | 34657126 | |
| EAN / GTIN | 9003173154243 | |
| Manufacturer number | 34657126 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |