{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ | 4 mm | |
| Type | 173 E | |
| F | 48 mm | |
| A | 50 mm | |
| K | 60 mm | |
| Overall length L | 94 mm | |
| Angle α | 15 degrees | |
| Type of product | Collet |
| Article number | 329550 4 | |
| EAN / GTIN | 4045197309525 | |
| Manufacturer number | 10128010400 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |