{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 40 mm | |
| Insert size | 11 | |
| Adapter | PSC | |
| Application type | right-hand | |
| Arbor standard | ISO 26623-1 | |
| Through-coolant | yes | |
| Overhang dimension A | 50 mm | |
| Minimum pre-drill ⌀ D1 min | 50 mm | |
| Axis tip distance f | 27 mm | |
| suitable indexable insert | DC.. 11T3.. | |
| Spare part | S05 | |
| Type of product | Boring bar |
| Article number | 320320 40/11 |