{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 63 mm | |
| Insert size | 11 | |
| Adapter | HSK-T | |
| Application type | right-hand | |
| Arbor standard | ISO 12164-3 | |
| Through-coolant | yes | |
| Overhang dimension A | 125 mm | |
| Minimum pre-drill ⌀ D1 min | 40 mm | |
| Axis tip distance f | 22 mm | |
| suitable indexable insert | DC.. 11T3.. | |
| Spare part | S05 | |
| Setting angle κ | 107.5 degrees | |
| Shank type | Hollow shank taper | |
| Type of product | boring bar holder |
| Article number | 320095 63/11-125 | |
| EAN / GTIN | 2050001715081 | |
| Manufacturer number | HA6.BDB.RQB.125 |