{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Werkstückanschlag | |
| Colour | blue | |
| Version | magnetic | |
| Min. overall height H | 10 mm | |
| Material | aluminium | |
| Area of application | lathe chuck | |
| Type of product | backstop |
| Article number | 313031 80 | |
| EAN / GTIN | 4069515053501 | |
| Manufacturer number | 313031 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |