{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Dichtscheibe für ER-Spannmutter | |
| Packaging | loose | |
| Colour | black | |
| Clamping diameter d | 5 mm | |
| For type | ER 40 | |
| External diameter D | 33.5 mm | |
| Type of product | sealing disc | |
| Content | single part |
| Article number | 309645 5 | |
| EAN / GTIN | 7640128495536 | |
| Manufacturer number | 9.40.050 |