{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Dichtscheibe für ER-Spannmutter | |
| Packaging | loose | |
| Colour | black | |
| Clamping diameter d | 13 mm | |
| For type | ER 32 | |
| External diameter D | 27 mm | |
| Type of product | sealing disc | |
| Content | single part |
| Article number | 309635 13 | |
| EAN / GTIN | 7640128495437 | |
| Manufacturer number | 9.32.130 |