{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 26 mm | |
maximum 1st groove ⌀ D2 | 41 mm | |
Application type | right-hand | |
Groove width w | 4 mm | |
maximum cutting depth tmax | 15 mm | |
Type of product | Cartridges |
Article number | 273817 26/41 | |
EAN / GTIN | 4045197537843 |