{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Insert size | 16 mm | |
| Application type | left-hand | |
| System | DM | |
| Through-coolant | yes | |
| ISO code cutting head | DVUNR/L | |
| suitable indexable insert | VNMG 1604.. | |
| suitable base body | 264910 – 264922 | |
| Minimum pre-drill ⌀ Dmin | 50 mm | |
| Centre offset L3 | 29 mm | |
| Overall length L | 35 mm | |
| Shim | 259033 5 | |
| Shim screw | 259027 3 | |
| Clamp, screw, O-ring | 259036 7 | |
| Type of product | Cutting head |
| Article number | 251715 DM/16 | |
| Manufacturer number | 090-50683DM1693 | |
| Manufacturer/responsible person | SWT GmbH, Dillstraße 7, 35708 Haiger-Sechshelden, Germany, https://www.cooltool-swt.de/ |