{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shank size | 16 mm | |
| Insert size | 12 mm | |
| Application type | left-hand | |
| Standard | DIN ISO 5610 | |
| Through-coolant | no | |
| ISO code toolholder | PSSNR/L 1616H12 | |
| suitable indexable insert | SN.. 1204.. | |
| Functional width L4 | 20 mm | |
| Head length L1 | 26 mm | |
| Overall length L | 100 mm | |
| Shim | 259031 20 | |
| Lever | 259015 2 | |
| Lever screw | 259018 2 | |
| Set of shim pins | 259044 2 | |
| Shim punches pack | 259047 2 | |
| Setting angle κ | 45 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 251113 16/12 | |
| EAN / GTIN | 4045197954459 | |
| Manufacturer number | 251113 16/12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |