{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ⌀ | 250 mm | |
| Thickness | 2 mm | |
| Tool material | HSS | |
| Bore ⌀ | 32 mm | |
| No. of teeth Z | 128 | |
| Pitch t | 6 mm | |
| Number of drive holes | 2; 4 | |
| Drive hole ⌀ | 8.5; 11 mm | |
| Drive hole pitch circle | 45; 63 mm | |
| suitable for saw makes | Adige; Berg & Schmid; Bewo; IBP; Thomas | |
| Suitable for material | Metal | |
| Through-coolant | no | |
| Type of product | Circular saw blade |
| Article number | 177450 250X2/K | |
| EAN / GTIN | 4045197095688 | |
| Manufacturer number | 177450 250X2/K | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |