{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Nominal ⌀ DC | 6 mm | |
| Coating | TiAlN | |
| Tolerance | H7 | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Through-coolant | yes, with 25 bar | |
| Shank | DIN 6535 HA with h6 | |
| Machining strategy | HPC | |
| Application for type of drilling | for through holes | |
| Flute length Lc | 12 mm | |
| Overhang L1 | 35 mm | |
| Overall length L | 75 mm | |
| Number of cutting edges Z | 4 | |
| Shank ⌀ Ds | 6 mm | |
| Feed f in titanium > 850 N/mm2 | 0.05 mm/rev. | |
| recommended drill ⌀ in titanium > 850 N/mm2 | 5.9 mm | |
| Reaming oversize in diameter | 0.1 mm | |
| Shank tolerance | h6 | |
| Colour ring | pink | |
| Type of product | Phillips bit |
| Article number | 164352 6H7 | |
| Manufacturer number | 164352 6H7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |