{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | G1/4 | |
| Coating | AlTiN | |
| Thread type | G; G-LH | |
| Flank angle | 55 degrees | |
| Tool material | Solid carbide | |
| Shank | DIN 6535 HA with h6 | |
| Thread pitch | 1.337 mm | |
| Threads per inch | 19 | |
| Nominal ⌀ DC | 11 mm | |
| Flute length Lc | 27.3 mm | |
| Shank length Ls | 45 mm | |
| Overall length L | 90 mm | |
| Shank ⌀ Ds | 12 mm | |
| No. of teeth Z | 4 | |
| Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
| Feed fz in steel < 750 N/mm2 | 0.04 mm | |
| Shank tolerance | h6 | |
| Number of clamping slots | 4 | |
| Colour ring | green | |
| Internal/external application | Internal | |
| Hole ⌀ | 11 mm | |
| Thread depth | 26.32 mm |
| Article number | 139710 G1/4 | |
| Manufacturer number | 139710 G1/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |