This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide high performance drill plain shank DIN 6535 HA, TiN, ⌀ DC h7: 16mm

Article no.: 123306 16

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 123306 16
Manufacturer number 123306 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
175
Alu > 10% Si
N
135
Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
75
Steel < 1100 N/mm²
P
45
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG(G)
K
65
Uni
 
wet maximum
 

Description

Version:

Strong core and special point geometry −ensure the cutting chisel edges maintain high self-centring accuracy.
Straight cutting edges
with slight edge hone and a special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 123307.
Form HE: order with No. 123308.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 123303.

For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068 - 121130 or HOLEX Pro Steel No. 122501 is necessary.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart