Jobber drill HSS-E H 3,2 mm

Article no.: 114470 3,2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 7.17 / Piece
  • from 10 Piece
    US $ 5.98 / Piece
on request
In stock
151 pieces in stock
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: H
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Product details

Technical Data

Nominal ⌀ DC 3.2 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type H
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 13.2 mm
Flute length Lc 18 mm
Overall length L 65 mm
Shank ⌀ Ds 3.2 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification numbers & Classifications

Article number 114470 3,2
EAN / GTIN 4045197019363

Application Table

Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
HARDOX 500 < 1600 N/mm²
H
6
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core, bright, flute length to DIN 1897, overall length DIN 338.
Also for HARDOX materials.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart