{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | HSS-E | |
| Coating | TiAlN | |
| Angle, 1st step | 142 degrees | |
| Cutter diameter, min. Dc min. | 6 mm | |
| Overall length L | 140 mm | |
| Shank diameter DS | 6 mm | |
| Flute length Lc | 20 mm | |
| Tolerance class ISO | h6 | |
| Number of teeth Z | 2 | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | NC-Anbohrer HSS-E 142° N D h6 6 mm | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00601005 | |
| Holder tolerance class | h6 | |
| Arbor size | 0060 | |
| Length of shank LS | 0 mm | |
| Shank type | HB | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Distance from cutter corner to cutter tip | 1.03 mm | |
| Twist direction | right-hand | |
| Helix angle, min. | 18 degrees | |
| Product designation (type) | N | |
| Interface | joint 1 | |
| Tolerance class | h6 | |
| Gauge length A | 104 mm | |
| Usable length L1 | 20 mm | |
| Functional length | 120.97 mm | |
| Weight | 28 g | |
| Cutting direction | right-hand cutting | |
| Standard | Werksnorm | |
| Machining method | drilling into solid material (BVB) | |
| Colour ring | without | |
| Type of product | spotting drill | |
| Content | single part |
| Article number | 112170 6 | |
| EAN / GTIN | 4045197001559 | |
| Manufacturer number | 112170 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |