LED inspection set, Type: 15

Article no.: 081621 15
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
98 pieces in stock 98 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1 pcs.
Type of rechargeable battery lithium-ion (Li-Ion)
Wireless charging no
Power supply battery-powered
Colour black; white
Type of product non-specific light
Type of fastening magnet
Anti-glare yes
Flicker-free. yes
Illumination type LED

Identification & Classification

Article number 081621 15
EAN / GTIN 4260131236419
Manufacturer/responsible person Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 Remscheid, Germany, www.bauer-boecker.de

Description

Version:

Robust cordless inspection lamps with LED lamp head.
  • Flexible arm, non-dazzle and non-flicker.
  • Can be recharged via USB-C.
With rectangular mirror 65×43 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart