{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | P4 | |
| IP Index of Protection | IP X4 | |
| Illumination | 18 lm | |
| Illumination time | 8.5 h | |
| Illumination time stage 2 | 8.5 h | |
| Power supply | Rechargeable battery-powered | |
| Advanced Focus System (AFS) | yes | |
| Number of batteries contained | 2 | |
| International size | LR3 | |
| Overall length | 147 mm | |
| Head ⌀ | 14.5 mm | |
| Weight | 53 g | |
| Including belt pocket | yes | |
| Type of product | Flashlight |
| Article number | 081485 P4 | |
| Manufacturer number | 8404 | |
| Manufacturer/responsible person | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Germany, www.ledlenser.com |