Roller cabinet with drawers 75 kg 26×24G

Article no.: 931145
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
11 pieces in stock
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Complete with drawers 26×24G.
Roller cabinet in 30×28G with 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, castors with parking brakes. With raised edge on 4 sides, ribbed rubber mat and 2-component Haptoprene push handles. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock.
100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).
With individual drawer release system prevents the opening of drawers during transport. Absolutely necessary for all roller cabinets.

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Direct purchase

Are you a new customer?

To shopping cart