This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lighting unit with ON/OFF switch

Article no.: 920262
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Carrier rail complete with lampholder and connecting cable for fitting to the switch No. 92 3405 ON/OFF1 or media module No. 923005 ON/OFF (industrial plug). The lampholder is fitted with a fluorescent tube, with glare-free lengthways and crosswise reflectors for optimum workstation illumination. An electronic ballast ensures flicker-free light to ASR 7/3 and DIN 5035 standards.
Additionally with an integral ON/OFF switch. Connection to a power track is optional but not essential. The switch is operated by a pull cord.

Suitable for:

Support column extension No. 920200 size 1320, support arm pair No. 933940 and support arm bracket No. 923011/3012.

Colour:

Light grey RAL 7035 powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    suitable for type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart