• 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: 987005 750/K

Janitor’s cabinet with Viewing window swing doors 750/K

Manufacturer: GARANT
Hoffmann perforated panel grid interval 9×9
Cabinet housing internal load capacity 1000
Door opening angle 225
Safety certificate Safety tested
Material thickness 0.9
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height adjustment interval 20

Janitor’s cabinet with Viewing window swing doors 750/K

Subsequent delivery
More from the category Environmental technology
More about GARANT

Description

Version:

Body and doors of 0.9 mm sheet metal, mountings at 20 mm intervals for galvanised storage shelves. Doors reinforced on the inside, can be locked by push handle with a cylinder lock. Janitor’s cabinet casing for suspended installation W×D×H 453×368×1120 mm. Storage shelf load capacity 25 kg. Holes in the janitor’s cabinet casing can be used for attaching hooks and device holders from No. 963001 .

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder−coated.

Note:

The janitor’s cabinets are dimensionally compatible with modular cabinets No. 956000 − 956785 and can be combined with them as required.