This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boot, anthracite GRÖNLAND Bau, S3 XB

Article no.: 092792

Description

Version:

GRÖNLAND Bau lace-up boot with warm lambskin winter lining for good thermal insulation in cold temperatures.
  • Upper made of supple, smooth leather.
  • Closed tongue.
  • Perbunan Alpine sole, anthracite.
  • Side zip fastener and centre lacing.
  • Real leather insole.
  • ERGO-SOFT comfort mid-sole inlay.

Standard:

EN ISO 20345:2011 S3 SRC CI HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart