• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Precision scales, type PCB, maximum weighing range: 10000g

Article no.: 479510 10000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Availability

  • Interface: RS232 interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 g - 10,000 g
Scale divisions 0.1 g
Reproducibility 0.1 g
Linearity ± 0.3 g
Manufacturer's designation PCB
Interface RS232 interface
Settling time 3 s
Minimum unit weight 2 g
Dimensions of weighing plate 150×170 mm
Width 163 mm
Depth 245 mm
Height 79 mm
Power supply Rechargeable battery-powered; Battery-powered
Net weight 2 kg
Type of product Precision balance

Identification & Classification

Article number 479510 10000
EAN / GTIN 4045761094215
Manufacturer number PCB 10000-1
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Version:

  • Selectable mains and battery operation. Attention: German version! Please order a GB adapter plug No. 08 1174_GB separately. Auto-off after 3 minutes.
  • CAL calibration programme: For accuracy adjustment (required external calibration weight available on request).
  • Quantity counting: Reference quantities selectable 5, 10, 25, 50 pieces. Display selectable between pieces and weight.
  • Formulation weighing: Separate memory for weight of the tare vessel and of the formulation ingredients (net totals).

Supplied with:

Mains adapter 230 V/ 50 Hz and protective hood.

Optional extras:

Battery No. 081561 size 6LR61; internal rechargeable battery on request. Data cable, printer on request.

Downloads & documents

Suitable products

Services & product advisors

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart