Solid carbide roughing end mill MTC / TPC TiAlN

Article no.: 202981
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
84 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Description

Version:

Significant cutting force reduction due to 45° helix.
Specially for trochoidal milling strategy.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25×D...0.5×D.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart