HOLEX Pro Steel solid carbide roughing end mill HPC TiAlN

Article no.: 203059
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
317 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Description

Version:

For roughing and finishing.
Up to 0.5×D into solid material at very high feed rates with smooth cutting action. Extra-long version for avoiding interference contours.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.

Suitable products

From the same series "Pro Steel"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart