Paint roller handle, galvanised steel rod 5-7 cm

Article no.: 087166 5-7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
331 pieces in stock

Product details

Technical Data

Material of the frame Galvanised round steel
suitable for roller length 5 cm - 7 cm
Type of product Handle

Identification numbers & Classifications

Article number 087166 5-7
EAN / GTIN 4013307480372

Description

Version:

Ergonomically shaped handle spindle of galvanised steel rod.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart