Cordless circular saw, Type: 71360461

Article no.: 078209 71360461
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation F-IRONCut57AS
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 0
Battery voltage 18 V
Version Circular metal saw
maximum speed 2,800 rpm
Saw blade ⌀ 150 mm
Saw blade bore ⌀ 20 mm
maximum cutting depth 90° 57 mm
maximum vibration to EN <2,5 m/s2
Weight 3.05 kg
Type of product Saw

Identification numbers & Classifications

Article number 078209 71360461
EAN / GTIN 4014586900131

Description

Version:

Compact cordless hand-held metal circular saw for fast, precise cold cutting of sheet metal, pipes and profiles up to a cutting depth of 57 mm.
  • Manual speed adjustment.
  • Large chip catcher.
  • Dead man’s switch, restart protection and temperature shutdown.

Supplied with:

Supplied with portable circular saw blade, chip catcher and L-BOXX. Without battery and charger.

Note:

See from No. 073857 and No. 073858 for suitable spare batteries and starter kits.
See No. 073863 - 073867 for suitable starter sets.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart