Smooth rolling tool G MT3

Article no.: 291562
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Description

Version:

For use on CNC and conventional lathes, milling and drilling machines.
Stepless adjustment in µm (adjustment range from -0.05 mm to +0.1 mm).

Advantage:

Specially for production use. Maximum productivity due to feed rates from 0.05 mm – 0.3 mm per roll.
Surface quality Rz < 1 µm possible.
Automatic release during tool withdrawal avoids damage to smooth rolled surface.

Application:

  • For mechanical surface finishing.
  • For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.
  • Clockwise machining.
  • Up to tolerance class IT8.
  • For holes up to ⌀ 49 mm.

Note:

From ⌀ 10 mm optionally with internal cooling.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart