{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 205 mm | |
Standard | ISO 6787; ASME B107.8M-2003; UNE 16532 | |
maximum width across flats | 27 mm | |
overall length | 8 inch | |
Jaw position | 15 degrees | |
Manufacturing process | precision hardened, treated for protection against rust | |
Material | High-performance steel alloy | |
Surface | chrome-plated | |
Weight | 300 g | |
non-sparking | no | |
Reversible jaws | no | |
Scaling | yes | |
Ratchet function | no | |
Grips | yes | |
Type of product | Adjustable spanners |
Article number | 813940 205 | |
Manufacturer number | 9571C |