Abrasive block pack, 24 pieces hard, 100×68×26 mm, Grit: 60

Article no.: 557470 60
Set price 24 Piece (1.06 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
336 pieces in stock

Select article variation and quantity

Grit Set price 24 Piece (incl. VAT)

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 60
Grit designation medium
Width 68 mm
Height 26 mm
Length 100 mm
Number of coated surfaces 4
Number of sponges, pads 24
Type of product Abrasive sanding sponge

Identification & Classification

Article number 557470 60
EAN / GTIN 4062406155933
Manufacturer number 557470 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Abrasive block in hard version, with increased edge stability. Coated on 4 sides with aluminium oxide grit (A).
Ceramic coating for a longer working life.
Reduced ingress of foreign materialinto the workpiece surface by a bonding structure free of solvents.

Advantage:

  • Resilient, no formation of kinks or folds.
  • All sponges also suitable for wet grinding.
  • Low tendency to clog, can be washed out.

Application:

For deburring and surface sanding of wood, metal and paintwork.