Vodoravna objemka s črno ročaj

Št. art.: 558173
Cena na 1 kos
plus DDV po trenutni stopnji in strošek dostave
Individualne cene za poslovne stranke po prijavi.
po ponudbi
Predviden čas dostave: 2-3 tedna
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
Številka izdelka 558173
EAN/GTIN 4020772019235
Številka proizvajalca 558173
Proizvajalec/odgovorna oseba Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Deutschland, www.amf.de

Opis

Description:

Horizontal clamp with black handle, with open holding arm and horizontal foot.
Stainless steel, polished. Rivets in sizes 2 to 5 run in bearing bushings. Bearing points are greased.
Ergonomic, oil-resistant handle with large palm rest and soft component. Loss protection for the clamping screw at the end of the tensioning arm.
Complete with non-rusting clamping screw No. 6890NI.
Also suitable for the food industry.

Feature:

  • Size: 3
  • F1: 1.80 kN
  • F2: 2.5 kN
  • Contact screw: M8x45
  • Weight: 320 g
  • Size: 3
  • A: 8
  • B: 73
  • C: 25.7
  • D: 6.5
  • D1: 5.1
  • E: 36.0
  • F: 14
  • H: 32.0
  • H1: 48.5
  • H2: 86
  • HW min.: -2.0
  • HW max.: 9.0
  • I: 15.0
  • O: 7.00
  • L: 13.0
  • L1: 206
  • M: 22.0-31.8
  • M1: 31.6
  • N: 44.5
  • P: 50.0
  • α: 90°