Leeb-hårdhedsprøver Max 960, Min 170

Št. art.: HMM-NP
Cena na 1 styk
plus DDV po trenutni stopnji in strošek dostave
Individualne cene za poslovne stranke po prijavi.
po ponudbi
Predviden čas dostave: 1-2 tedna
0 kosov na zalogi

Izberite različico in število kosov

Cena na 1 styk (z DDV)

Razpoložljivost

Upoštevajte daljši čas dostave in omejeno število nasvetov:
Ta izdelek za vas naročimo neposredno pri proizvajalcu, saj ni del naše glavne ponudbe in ga zato nimamo na zalogi. Info

Dodaj na seznam želja

Deli ta izdelek

ali kopirajte to povezavo

Podrobnosti o izdelku

Tehnični podatki

Tension nominale 1,5 V
Nombre de piles incluses 3 pc.
Format international AAA (LR3)
Emballage coffret/valise
Alimentation électrique fonctionnement sur piles
Plage de mesure min 170 mm
Plage de mesure max. 960 mm
Méthode de contrôle dureté de pénétration à la bille
Utilisation automatique
Type de produit duromètre
Longueur totale 150 mm
Largeur totale 80 mm
Hauteur totale 30 mm
Poids 0,25 kg
Résolution 1 µm
Avec écran oui
Type d’écran LCD
Eclairage de l’affichage Da
Mémorisation des valeurs mesurées oui
Nombre d’emplacements de mémoire-valeurs 600 pc.

Identifikacija in klasifikacija

Številka izdelka HMM-NP
EAN/GTIN 4045761207585
Številka proizvajalca HMM-NP
L-število L40250 1620
Proizvajalec/odgovorna oseba Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Germany, www.kern-sohn.com

Opis

Description:

  • Impact (rebound) sensor: The bounce module is accelerated by a spring against the item being tested. Depending on how hard the object is, the kinetic energy of the module will be absorbed. The speed reduction will be measured and converted to Leeb hardness values
  • External impact sensor (Type D) included
  • All measurement directions possible (360°) thanks to an automatic compensation function
  • Standard block for calibration included 790 ± 40 HL)
  • Delivered in a robust carrying case
  • Internal memory for up to 600 data groups, with up to 32 values per group forming the average value of the group
  • Mini statistics function: displays the measured result, the average value, the impact direction, date and time
  • Measurement value display: (B & C), Vickers (HV), Brinell (HB), Leeb (HL), tensile strength (MPa)
  • Automatic unit conversion: The measuring result is automatically converted into all specified hardness units

Feature:

  • Precision: ± 1% at 800 HLD (± 6 HLD)
  • Measuring range tensile strength: 375–2639 MPa (steel)
  • Minimum sample material thickness: 3 mm with coupling on fixed base
  • Minimum sample weight on a solid and stable support: 2 kg with fixed coupling
  • Dimensions 30×80×150 mm
  • Overall dimensions W×D×H 30×80×150 mm
  • Batteries included, 3×1.5 V AAA, operating time up to , AUTO-OFF function to preserve the battery
  • Net weight approx. 0,25 kgPower supply: 3×1.5 V AAA

Prenosi in dokumenti

Ustreznih izdelkov

Svetovalci za storitve in izdelke

Letaki

If you see this, something went wrong, or you disabled javascript

Obrazci

If you see this, something went wrong, or you disabled javascript

Prodajne akcije

If you see this, something went wrong, or you disabled javascript