• The item cannot be ordered due to missing prices.

Lock series with shared keys (lock number 49103), Series 49

Article no.: 945310
Copy

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for workstations and storage solutions from build year 1991
for workstations and storage solutions up to build year Mid-2000
Made by Eurolocks Series 49
Lock number 49,103
Locking angle 360 degrees
Security logic shared keys
Number of keys 2
Type of product Compact locking cylinder

Identification & Classification

Article number 945310
Copy
EAN / GTIN 8021776019845
Copy
Manufacturer number 30501
Copy
Manufacturer/responsible person HUNI ITALIANA spa, Via Marconi 12, 24020 - COLZATE, Italia, www.huni.com

Description

Version:

Made by EUROLOCKS, series 49 fitted to workbenches from build year 1991 to mid-2000.
Locking travel angle 360°.

Suitable for:

Workbenches No. 933435933450; 947220 − 947230 and for tool cabinets No. 942905 − 944100 and 943210.

Note:

Available lock number ranges: No. 49101 − 49300 (200 different lock barrels). No lock numbers can be issued.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart