• The item cannot be ordered due to missing prices.

Disposable medical mask T2RB

Article no.: 097123 T2RB

Product details

Technical Data

Product features Flexible nose clips
Set contents 50
Manufacturer's designation MEDICAL MASK IIR BLUE
Protection level Type IIR
Protection class Type IIR
Contents 50
Colour blue
Type of product Medical mask

Identification numbers & Classifications

Article number 097123 T2RB
EAN / GTIN 2050002053908

Description

Version:

Medical face mask consisting of a three-layer non-woven fabric: inner and outer layer made of non-woven fabric, middle layer made of melt-blown fabric. It is free of latex and glass fibres. It is also waterproof and breathable. Size: 170x95 mm.
  • Integral concealed nose clip: high level of protection as it can be optimally adapted to the shape of the face.
  • Soft elastic straps: round elasticated cords for high wearing comfort and so that the mask is quick and easy to put on and take off.
Bacteria filter efficiency (BFE) of ≥ 98%.

Standard:

EN14683:2019 type IIR

Supplied with:

50 pieces per box. Hygienically packed in 5 poly bags containing 10 pieces each.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart