• The item cannot be ordered due to missing prices.

Men’s ESD coat CONDUCTEX® white

Article no.: 091600
  • Fabric composition: 75% polyester; 23% cotton; 2% carbon
  • Material weight / fabric density: 130
  • electrostatic characteristic: EGB/ESD

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD coat of light-weight comfortable CONDUCTEX® material. The mixed-materials fabric offers an impressively high conductivity value and good wearing comfort. Highly breathable, tested at the Hohenstein Institute. With side seams.
  • With lapel collar and concealed snap fastener closure strip on one side.
  • Side patch pockets with oblique entry.
  • Breast pocket.
  • Sleeve seam adjustable by snap fastener.
  • ESD sticker emblem on the upper left sleeve.

Standard:

EN 61340-5-1.

Suitable products

From the same series "CONDUCTEX®"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart