• The item cannot be ordered due to missing prices.

Men’s ESD polo shirt CONDUCTEX® Cotton Knit, silver-grey, Size: XS

Article no.: 091626 XS

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 160
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CONDUCTEX®
Gender Gentlemen’s
Fabric composition 95% cotton; 5% carbon
Material weight / fabric density 160 g/m2
electrostatic characteristic EGB/ESD
Colour silver-grey
Unisex size XS
Type of product Polo shirt

Identification numbers & Classifications

Article number 091626 XS
EAN / GTIN 4050274471002
Manufacturer number 08011 86004 002 50-XS

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD polo shirt of comfortable CONDUCTEX® cotton knit material. Reliable conductivity and high-quality workmanship. Very good fit with a conductive polo collar.
  • Breast pocket with button.
  • ESD sticker emblem on the upper left sleeve.

Standard:

EN 61340-5-1.

Downloads & documents

Compare with similar products

This article


Recommendations


Men’s ESD polo shirt CONDUCTEX® Cotton Knit, silver-grey, Size: XS

Men’s ESD polo shirt CONDUCTEX® Cotton Knit, silver-grey, Size: XS

electrostatic characteristic EGB/ESD
Colour silver-grey dark grey / black / red
Material weight / fabric density 160 g/m2 220 g/m2
Unisex size XS XS
Fabric composition 95% cotton; 5% carbon 40% polyester; 60% cotton
Type of product Polo shirt Polo shirt
Gender Gentlemen’s Gentlemen’s

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart