• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-423

Article no.: 094471
  • Glove characteristics: Silicone-free; DMF-free; Foodstuffs certified; Suitable for allergy sufferers
  • Knitted technology: 13G
  • Standard: EN 407
  • Cut protection class: B

Description

Version:

HyFlex® 11-423. Water-based PU-nitrile coating. Free of silicone and DMF. Heat-resistant up to 100 °C. Particularly suitable for cutting to length of dry or oil-wetted parts.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "HyFlex®"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart