• The item cannot be ordered due to missing prices.

Single magnetic Vee block, Length×Width: 70X55mm

Article no.: 447135 70X55

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 3 mm - 40 mm
all parts hardened
Length 70 mm
Width 55 mm
Height 75 mm
Weight each 1.8 kg
Packaging sturdy box
Type of product Vee block

Identification numbers & Classifications

Article number 447135 70X55
EAN / GTIN 4062406263980
Manufacturer number 447135 70X55

Description

Version:

Three magnetic contact faces (small Vee, large Vee, upper and lower faces activated simultaneously). The front and side faces are ground at right angles to the Vee blocks. Flatness and parallelism tolerance 0.004 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart