• The item cannot be ordered due to missing prices.

Tapping chuck, ER synchro, BT 40, for ER collet size: 16

Article no.: 338193 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Through-coolant: yes, with max. 50 bar
  • Shape: AD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M4 − M12
Adapter BT 40
Arbor standard ISO 7388-1
Through-coolant yes, with max. 50 bar
Length compensation by compression 0.5 mm
Length compensation by tension 0.5 mm
External ⌀ D 34 mm
Internal ⌀ D1 28 mm
Overhang dimension A 85 mm
Shape AD
Type of product Tapping head

Identification numbers & Classifications

Article number 338193 16
EAN / GTIN 4067263558965
Manufacturer number 338193 16

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Internal coolant supply up to 50 bar.
  • Increases the tool life of taps/thread formers.

Application:

  • On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap and synchronised spindle.
  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets for machine taps No. 309399 and 309447.
Pull studs No. 308760308806.

Note:

Do not degrease the synchro tapping chuck.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart