• The item cannot be ordered due to missing prices.

Pair of anti-vibration gloves Tegera® 9182, Glove size: 9

Article no.: 094332 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: Protection against vibration and impacts (EN ISO 10819)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
EN 388 3111X
Backing material Full-grain goatskin
Coating variant No coating
Application range All-round; Heavy Duty
Length 315 mm
Colour black / yellow
Glove size 9
Standard Protection against vibration and impacts (EN ISO 10819)
Application reusable
Protection category Category II
Type of glove Driver’s gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094332 9
EAN / GTIN 7392626059399
Manufacturer number 9182/9

Description

Version:

Vibration-damping gloves of full-grain goatskin with padded palms. The high-quality Vibrothan® material combines high vibration damping with good touch sensitivity.
Tegera® 9182. Extra long version with leather cuff.

Application:

Rougher working with vibrating machines.

Standard:

Additionally certified to EN ISO 10819. Protection against mechanical vibration and impacts.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart