Cască cu cască 3M™ Versaflo™ cu sigiliu facial ignifugat, M-307

Cod articol.: 7100257936
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
La cerere
Termen de livrare estimat: 2-3 săptămâni
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
Cod articol 7100257936
EAN / GTIN 04054596918764
Număr producător 7100257936
L-Număr L01140 232
Producător/responsabil 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Descriere

Description:

3M™ Versaflo™ M-Series Faceshields and Helmets offer integrated protection from a range of respiratory, face, and eye hazards. For use in a variety of industries and environments with numerous customisation offerings including faceseals, shrouds, visor peel-offs, radiant heat accessories and more.

Advantage:

  • M-Series are specifically designed to work together with your 3M™ Versaflo™ Powered Air Respirator and 3M™ Supplied Air Respirator Systems
  • Deflector allows users to direct the airflow inside the headtop to increase comfort
  • Fully-adjustable suspension for customized fit and weight distribution
  • Accessory options availalble for protection to help handle the environments you encounter
  • Visor combines good peripheral and downward vision
  • Specific headtops can be used with a range of 3M™ Peltor™ hearing protection as well as an attachable microphone for ease of communication

Recommendation:

  • Metal working and processing, wood processing, melting, pulp and paper, food and beverage production, demolition, construction, chemical processing and agriculture
  • Foundry
  • Tunneling