3M™ DBI-SALA® ExoFit™ X300 Comfort Wind Energy faldsikrings- og positioneringssele, S, 1113210

Cod articol.: 7100157127
Preț per 1 styk
Prețuri individuale pentru clienții de afaceri după conectare.
La cerere
Termen de livrare estimat: 2-3 săptămâni
0 livrabil imediat

Alegeţi varianta articolului şi cantitatea

Preț per 1 styk (cu TVA)
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
Manufacturer’s designation ExoFit™ X300 Komfort Windenergie-Auffang- und Positionierungsgurt
Type of product safety harness
Number of D-rings 1 pcs.
Position of the attachment eye rear
Padding back padding; leg padding; shoulder padding
Standard EN 358; EN 361

Identificare și clasificare

Cod articol 7100157127
EAN / GTIN 00840779008032
Număr producător 7100157127
Producător/responsabil 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Descriere

Description:

The 3M™ DBI-SALA® ExoFit™ range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day. As you continue to raise expectations and reach new heights, the ExoFit™ has been elevated to help climb with you. ExoFit™ harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies. We are expanding your choices, and with hundreds of harness options to choose from, 3M™ DBI-SALA® has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M™ DBI-SALA® ExoFit™ XE100, XE200, and XE300 to keep your workforce comfortable in uncomfortable places.

Advantage:

  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Auto-locking quick connect buckles secure contact with webbing, reducing the need to readjust
  • Automatic stand-up D-ring (lightweight aluminium) enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management

Descărcări și documente

Consilieri de servicii și produse

Broșuri

If you see this, something went wrong, or you disabled javascript

Forme

If you see this, something went wrong, or you disabled javascript

Promoţii

If you see this, something went wrong, or you disabled javascript