Perie de șlefuit radială Tyrolit SUNBURST TC 152x25,4/A1 A50 EXTRA-GROB universală

Cod articol: 34570125
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
Preț per 1 buc. (cu TVA)
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
Tip produs Rundbürste

Identificare și clasificare

Cod articol 34570125
EAN / GTIN 9009013050607
Număr producător 34570125
Producător/responsabil Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Österreich, www.tyrolit.de

Descriere

Execuţie:

  • PREMIUM

Descriere:

  • The bristle brushes remove thin layers from most surfaces without damaging the underlying coating and generate minimal dust and heat.
  • The sharp abrasive grain imbedded throughout the thin flexible bristles enable a fast and constant finish.
  • The operating speed for most applications is between 8004.
  • 000 RPM.

Avantaj:

  • Thin, flexible bristles enable a fast and constant finish
  • Removal of thin layers from surfaces with minimal dust and heat

Aplicaţie:

  • Operating speed of approx. 800 - 4.000 RPM for perfect finish
  • Maximum brush life by using the tips of the bristle with light pressure

Material:

  • Stainless steel/Steel/Titanium/titanium alloys/Nonferrous metals/Composite materials/Plastics / PVC/Paint/Wood
  • Stainless steel/Steel/Titanium/titanium alloys/Nonferrous metals/Composite materials/Plastics / PVC/Paint/Wood

Adaptat pentru:

  • Floorstanding grinder

Notă:

  • For light deburring, cleaning, finishing and polishing applications
  • For use on bench grinders

Consilieri de servicii și produse

Conectați-vă