Disc abraziv ceramic Tyrolit 180x20x31,75 mm A46 K5 V oțel/HSS

Cod articol: 217525
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
La cerere
Termen de livrare estimat: 1-2 săptămâni
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
Cod articol 217525
EAN / GTIN 9003172175256
Număr producător 217525
L-Număr L50140 104583
Producător/responsabil Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Österreich, www.tyrolit.de

Descriere

Descriere:

  • This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools.
  • The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load.
  • We offer a wide spectrum of dimensions to cover the most common applications.
  • A reduction bush set is included in the packaging or can be reordered.

Caracteristică:

  • Max. working speed: 40m/s
  • Specification: 89A 46 K5A V217
  • Main dimension: D x T x H = 180 x 20 x 31,75

Avantaj:

  • Cool grinding
  • Extremely smooth running
  • Stackable

Material:

  • Steel/HSS
  • Steel/HSS

Adaptat pentru:

  • Floorstanding grinder

Notă:

  • For grinding and sharpening temperature-sensitive steels and HSS tools